Shop KINGSTON BRASS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30" Cast Iron Single Bowl Wall Mount Utility Sink with Drain, White/Polished Chrome
- Mfr # KGCLWS3020191
- Zoro # G423925147
product price:Â
$
2,669.99
/ea
Key Features
Mounting Type
Wall-Mount or Drop-In
Finish
White/Polished Chrome
Overall Width
14-5/16 in
Includes
Sink;Mounting Hardware;drain
Size
22-1/16" (L) x 14-5/16" (W) x 17-3/16" (H)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KGCLWS3020191
- Zoro #
- G423925147
- UPC #
- 196507398921
- Country of Origin
- China
Dimensions
- Overall Width
- 14-5/16 in
- Size
- 22-1/16" (L) x 14-5/16" (W) x 17-3/16" (H)
- Overall Depth
- 6.88 in
- Overall Length
- 22-1/16 in
Details
- Mounting Type
- Wall-Mount or Drop-In
- Finish
- White/Polished Chrome
- Includes
- Sink;Mounting Hardware;drain
- Item
- Wall Mount Utility Sinks
- Application
- Utility Sinks
- Color
- White/Polished Chrome
- Material
- Cast Iron
Description
Transform your kitchen with the 30-inch wall-mounted enameled cast iron sink from the Towne Collection by Kingston. Designed to enhance your space, this sink features a stunning high-gloss enamel finish that effortlessly becomes the centerpiece of your kitchen. Crafted from durable cast iron, it offers a solid, reliable feel that inspires confidence for every kitchen task. The included backsplash comes pre-drilled with 2 holes, spaced 8" center-to-center, for seamless faucet installation.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.