Stonecrest Strata Rune Random Sized Natural Sandstone Square & Rectangle Loose Veneer Ledgestone
- Mfr # AKPLVLSTRUFCR-PL
- Zoro # G713791483
Key Features
Specifications
Details
- MFR #
- AKPLVLSTRUFCR-PL
- Zoro #
- G713791483
- UPC #
- -
- Country of Origin
- India
- Material
- Sandstone
- Shape
- Rectangle
- Color
- Strata Rune
- Finish
- Natural
- Application
- Backsplashes, Accent walls, Fireplaces surround, Exterior facades, Outdoor kitchens, Garden walls
Dimensions
- Length
- 6 " - 18 "
- Width
- 5 " - 12 "
- Thickness
- 0.75
- Size
- Varying Length
Description
Bring new life to your interior and exterior designs with the enduring beauty of Natural Sandstone Square and Rectangle Loose Veneer Ledgestone. Expertly crafted from genuine sandstone, these split-face veneers feature an inviting mix of gray, charcoal, and beige tones, inspired by the natural elegance of weathered stone. Each piece offers distinctive variations in color and texture, ensuring every installation has its own unique character. Perfect for enhancing walls, backsplashes, and other vertical surfaces, these veneers work beautifully in both residential and commercial settings. Whether you prefer a seamless, coordinated look with matching grout or a bold contrast with darker tones, the versatile design options make it easy to achieve your desired style. In addition to their visual appeal, these veneers are an eco-conscious choice, backed by respected certifications such as GREENGUARD Gold and USGBC/LEED, combining sustainability with timeless sophistication. This sandstone stacked stone in strata rune tones is designed for contractor-grade performance across feature walls, fireplace facades, accent walls, backsplash, and exterior cladding. Built for durability, it maintains color, resists wear, and performs in indoor/outdoor environments. The textured surface enhances depth and architectural detail while supporting efficient installation and long-term performance for residential and commercial projects.
- Coverage: 100 sq. ft. per kit with various sizes in each kit - 6 in. to 18 in. (Length), 5 in. to 12 in. (Width), 0.75 in. to 1 in. (Thickness); kit weight approx. 1080. lbs
- Size: Each kit contains various sizes 6 in. to 18 in. (Length), 5 in. to 12 in. (Width), 0.75 in. to 1 in. (Thickness)
- Material & Finish: Natural stone panels with a natural finish with a raw, unpolished surface
- Application: Ideal for accent walls, fireplaces, columns, outdoor kitchens, backsplashes, and other vertical installations
- Corners: Matching corner pieces available for refined edges
- Indoor/Outdoor Use: Approved for interior and exterior vertical applications; frost resistant when properly sealed and installed
- Maintenance: Seal periodically to protect against stains and weathering; clean with a pH‐neutral cleaner
- Overage Recommendation: Order at least 10% extra to account for cuts, waste, and layout adjustments
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.