1x12 Honed Signal White Thassos Marble Pencil Trim Wall and Floor Tile 0.5 sq ft/case, 10PK
- Mfr # APLMTS881HA
- Zoro # G315830122
Key Features
Specifications
Details
- MFR #
- APLMTS881HA
- Zoro #
- G315830122
- UPC #
- 840175592272
- Country of Origin
- China
- Material
- Marble
- Shape
- Pencil
- Color
- Signal White
- Finish
- Honed
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Heat areas up to 150F, Patios and Garage Walls
- Application
- Indoor/Outdoor
Dimensions
- Length
- 12 in
- Width
- 0.6 in
- Thickness
- 0.38 in
Description
Introducing the Thassos Pencil Liner – your go-to tile for that sleek, polished finish that’s both luxurious and timeless. With a 0.6 x 12” dimension, this elegant white marble beauty is the secret ingredient your space needs to go from blah to wow. Whether you’re designing a modern bathroom, jazzing up a kitchen backsplash, or creating a spa-worthy steam room, this tile has you covered. The soft sheen of the polished finish is like a spotlight for your walls and floors, effortlessly catching the light and turning your room into a visual masterpiece. Need a tile that can handle life’s mess? The Thassos Pencil Liner is perfect for high-traffic areas like garage walls, floors, and patios – no problem with durability here. From everyday home projects to luxury renovations, this versatile beauty adds a wow factor to any space. It’s like the magic wand of tile design, making your home feel like a million bucks without the hefty price tag. Ready to upgrade your space? Grab these sleek, chic tiles, and start making your house the envy of your neighborhood!
- Tile Dimension: 0.6 x 0.7 x 12 in., thickness: 9.53 mm, sq ft per sheet: 0.05, sheets per box: 10, sq ft per box: 0.5
- Thassos material with Honed finish
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Heat areas up to 150F, Patios and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.