Tivoli Sand Honeycomb 12 in. x 12 in. Mixed Marble Mosaic Floor and Wall Tile, 10PK
- Mfr # AKM-S-TISA2X2HCH-CA
- Zoro # G904415181
Key Features
Specifications
Details
- MFR #
- AKM-S-TISA2X2HCH-CA
- Zoro #
- G904415181
- UPC #
- -
- Country of Origin
- China
- Material
- Marble
- Color
- Tivoli Sand
- Tile Use
- Floor&Wall
- Finish
- Mixed
- Weight
- 45
- Coverage Area
- 9.8 Sq. ft
- Shape
- Honeycomb
Dimensions
- Length
- 14
- Width
- 5
- Thickness
- 13.25
- Size
- 5x14
- Height
- 13.25
Description
Elevate your space with the refined geometry of the Tivoli Sand Hexagon Natural Marble Mosaic Tile. A captivating blend of 2" hexagonal marble pieces come together on a mesh-backed sheet, offering a harmonious balance of mixed finishes and sheen. The subtle gray and beige tones lend a soft, natural palette that complements a variety of design aesthetics-from modern minimalism to timeless traditional. Whether gracing your kitchen backsplash, bathroom floor, shower surround, or fireplace facade, this elegant marble tile brings sophistication and texture to any residential or commercial setting. Its clean lines and contemporary charm invite a sense of calm and understated luxury into every room.
- Size: 12 in. W x 18 in. L x 0.38 in. thick sheets
- Material: Marble mosaic, mounted on mesh backing for easy installation
- Finish: Mixed surface with moderate variation in tone
- Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops and decorative accents
- Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
- Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
- Maintenance: Seal periodically and clean with a pH-neutral cleaner; avoid harsh chemicals
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.