Terralis 2 x 2 in. Glossy Royal Blue Porcelain Square Wall and Floor Tile 0.86 sq ft/case, 50PK
- Mfr # UMB88BLUPIXA
- Zoro # G315830092
Key Features
Specifications
Details
- MFR #
- UMB88BLUPIXA
- Zoro #
- G315830092
- UPC #
- 840175594412
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Blue
- Shape
- Square
- Finish
- Glossy
- Application
- Indoor/Outdoor
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
Dimensions
- Length
- 1.57 in
- Width
- 1.57 in
- Thickness
- 0.38 in
Description
The royal blue glossy porcelain tile commands attention with its bold, saturated hue. This 1.57x1.57" tile is perfect for creating statement walls, feature strips, or unique mosaic floors that instantly draw the eye. The glossy finish enhances its rich color, creating a luxurious and modern feel for kitchens, bathrooms, pool, or wet bars. Pair it with gold or brass fixtures for an opulent vibe, or use contrasting grout to make the shape pop in geometric layouts. With its vibrant color and durable porcelain construction, it’s the ideal choice for spaces where bold style meets lasting performance.
- Tile Dimension: 1.57 x 1.57 in., thickness: 9.53 mm, sq ft per sheet: 0.02, sheets per box: 50, sq ft per box: 0.86
- Porcelain material with Glossy finish
- Recommended Usage: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.