Shop APOLLO TILE
See all product information
Create Account
Regalia 24x24 in. Bruno Brown Matte Color Body Porcelain Marble-look Vein Large Tile, 4PK
- Mfr # APLVEL88BRU2424
- Zoro # G722810182
product price:Â
$
169.99
/pk of 4, $42.50/ea
Sold in multiples of 4Â pks for
$679.96
Free Shipping & Returns
Key Features
Length
24 in
Width
24 in
Size
24 in x 24 in
Material
Glass
Style
Marble-look Vein
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLVEL88BRU2424
- Zoro #
- G722810182
- UPC #
- 199793001438
- Country of Origin
- Italy
- Material
- Glass
- Color
- Bruno Brown
- Style
- Marble-look Vein
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Shape
- Square
- Finish
- Matte
- Coverage Area
- 15.5 Sq. ft/ Carton
Dimensions
- Length
- 24 in
- Width
- 24 in
- Size
- 24 in x 24 in
Description
Regalia 24x24 in. Bruno Brown Matte Color Body Porcelain Marble-look Vein Large Wall and Floor Tile (15.5 sq ft/case, 4-Pack). Rich, earthy, and full of natural movement, this 24x24 bruno brown porcelain tile brings the grounded beauty of marble into modern living spaces. The deep chocolate base with soft caramel and ivory veining creates a luxurious yet welcoming atmosphere. Crafted from durable color body porcelain, it offers long-lasting performance with minimal upkeep. The matte surface adds a natural texture that pairs well with both rustic and contemporary designs, while rectified edges deliver a clean, continuous layout. Ideal for indoor floors, shower walls, and light commercial areas, this tile stands strong against heat, moisture, and daily use. Combine it with warm wood tones or brushed gold accents to create interiors that feel rich, balanced, and timeless.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.