Shop ACKLAND

Venatino Elysia Weave 11 in. x 12 in. Honed Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-VEEL1X2WVH-CA

  • Zoro # G604411896


original price:  $197.99 , new price: $118.99 , 39 percent off
new price:  $118.99
/pk 10, $11.90/ea
Free Shipping & Returns

Key Features

Color
Venatino Elysia
Coverage Area
10 Sq. ft
Shape
Weave
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-S-VEEL1X2WVH-CA
Zoro #
G604411896
UPC #
-
Country of Origin
China

Details

Color
Venatino Elysia
Coverage Area
10 Sq. ft
Shape
Weave

Description

Discover the refined beauty of the Venatino Elysia weave mosaic tile, crafted from elegant honed marble. This modern reinterpretation of a timeless classic showcases a harmonious blend of white and gray tones arranged in a captivating weave pattern. With a soft, low sheen finish, these tiles add subtle texture and movement without overpowering your space. Designed for durability, they are ideal for residential and light commercial use on backsplashes, accent walls, or flooring. Preassembled on mesh backed sheets, installation is effortless and precise.


  • Size: 12 in. W x 12 in. L x 0.63 in. thick sheets
  • Material: Marble mosaic, mounted on mesh backing for easy installation
  • Finish: Honed surface with substantial variation in tone
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing.
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH‐neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products