Villa Veranda 14 In. Dia x 11.63 In. H Indoor/Outdoor Triple Band Planter
- Mfr # AKLPOTRTB14X11.63N
- Zoro # G412100173
Key Features
Specifications
Details
- MFR #
- AKLPOTRTB14X11.63N
- Zoro #
- G412100173
- UPC #
- -
- Country of Origin
- Philippines
- Material
- Concrete, Resin, Limestone
- Color
- Light Cement
- Item
- Planter Pot
- Application
- Front Porch, Driveways, Poolside, Patios, Stairway Landings, or Decks
- Finish
- Natural
- Shape
- Round
- Collection
- Villa Veranda
Dimensions
- Width
- 14.13 in
- Length
- 14.13 in
- Height
- 11.63 in
- Size
- 14.13 in. x 14.13 in.
- Diameter
- 11.63 in
Description
Meticulously crafted from a unique blend of crushed limestone, durable concrete, and resilient resin, our Villa Veranda terracotta-look planters bring an artful blend of strength and timeless beauty to your outdoor sanctuary. Designed to withstand the elements while adding a warm, classic touch, these planters are perfect for enhancing front porches, patios, poolside areas, stairway landings, driveways, or decks. With their authentic terracotta finish and robust construction, they provide an elegant foundation for your favorite plants, effortlessly enriching your outdoor decor with natural charm and enduring style.
- Includes: 1 planter
- Material: Blend of crushed limestone, durable concrete, and resilient resin with terracotta finish
- Finish: Natural finish
- Shape: Round design
- Dimensions: 14" Dia × 11.63" H
- Features: Wide base keeps the planter in upright position
- Use: Ideal for front porch, driveways, poolside, patios, stairway landings or decks
- Care: No drainage hole; not intended for direct planting without liner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.