Villa Veranda 18in. D x 14.5in. H Indoor/Outdoor Triple Band Planter, 4PK
- Mfr # AKLPOWSCS18X14N-CA
- Zoro # G212100182
Key Features
Specifications
Product Information
- MFR #
- AKLPOWSCS18X14N-CA
- Zoro #
- G212100182
- UPC #
- -
- Country of Origin
- Philippines
Dimensions
- Width
- 18 in
- Length
- 18 in
- Height
- 14.5 in
- Size
- 18 in. x 18 in.
- Diameter
- 14.5 in
Details
- Material
- Concrete, Resin, Limestone
- Color
- Washed Brown
- Item
- Planter Pot
- Application
- Front Porch, Driveways, Poolside, Patios, Stairway Landings, or Decks
- Finish
- Natural
- Shape
- Round
- Collection
- Villa Veranda
Description
Bring sculptural beauty and enduring strength to your outdoor spaces with our premium, true estate-quality planters from the Villa Veranda collection-expertly crafted from a refined blend of crushed limestone, durable concrete, and resilient resin. Designed to withstand the elements while adding timeless charm, these planters are ideal for enhancing front porches, patios, poolside areas, stairway landings, driveways, and decks. Their elegant form and natural texture offer a sophisticated stage for greenery, creating a welcoming, elevated look in any exterior setting.
- Includes: Set of 4 planters
- Material: Blend of crushed limestone, durable concrete, and resilient resin with sand cast stone finish
- Finish: Natural finish
- Shape: Round design
- Dimensions: 18" Dia × 14.5" H
- Features: Wide base keeps the planter in upright position
- Use: Ideal for front porches, driveways, poolside areas, patios, stairway landings, or decks
- Care: No drainage hole; not intended for direct planting without liner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.