Wynhill Karmina Oak 6.5 in. x 48 in. 7mm Waterproof Wood Flooring, 480PK
- Mfr # AKVWWKAOA6.5X48-7012-PL
- Zoro # G404947236
Key Features
Specifications
Details
- MFR #
- AKVWWKAOA6.5X48-7012-PL
- Zoro #
- G404947236
- UPC #
- -
- Country of Origin
- China
- Color
- Karmina Oak
- Material
- Waterproof Wood
- Finish
- Low Gloss
- Coverage Area
- 1040.16 Sq. ft
- Weight
- 5.00 lbs
- Application
- Above grade, On grade, or Below grade
- Collection
- Wynhill
Dimensions
- Size
- 6.5 in x 48 in x 0.7 in
- Length
- 48.03 in
- Height
- 0.7 in
- Thickness
- 0.7 in
- Width
- 6.5 in
Description
Wynhill Karmina Oak Waterproof Wood Flooring brings genuine wood aesthetics to residential and commercial spaces. The 6.5 in. x 48 in. varying length planks feature light brown tones with subtle knots and grains, creating authentic wood-look character and contemporary appeal. The genuine wood top, stone-based core, and pre-attached 1mm pad combine to create a 7mm total thickness that provides comfortable underfoot support. Sound transmission is reduced, creating a quieter and more pleasant environment for everyday living. Durable surface protection helps guard against everyday wear, scratches, and scuffs, maintaining the flooring's appearance through regular use and ensuring long-term performance in residential spaces. The waterproof construction safeguards against moisture in kitchens, bathrooms, basements, and other moisture-prone areas, preventing water damage and extending the flooring's lifespan in ways that traditional hardwood cannot withstand. No acclimation period is required, allowing for immediate installation without waiting periods. Radiant heating compatibility allows you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic throughout the year. Environmental certifications including Greenguard Gold and FloorScore demonstrate commitment to sustainable practices and indoor air quality, ensuring your home remains healthy for your family. Coordinating trim pieces including end caps, stair treads, T-molding, reducers, stair noses, and quarter rounds are available to create seamless transitions and complete your flooring project with professional-quality finishes.
- Plank Size: 6.5 in. W x 48 in. L x 7mm thick; dimensions are approximate
- Waterproof wood construction with a stone-based core for enhanced stability, durability, and moisture resistance
- Light brown palette with subtle knots and grains for contemporary wood-look aesthetics
- Ideal for residential and commercial spaces, including kitchens, bathrooms, and entryways across all grade level
- Waterproof construction for dependable performance throughout the home
- Locking system allows for immediate installation
- Durable surface protection helps guard against everyday wear, scratches, and scuffs
- 7mm delivers superior comfort underfoot with enhanced sound reduction and lasting stability; radiant heating compatible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.