Cleaning Wipes, Soft Pack, White
- Mfr # 7625
- Zoro # G523785290
product price:Â
$
16.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sheet Width
5 in
Product Type
Cleaning Wipes
Wipe Construction
Hydro-Entangled (HEF)
Compatible Manufacturer Part Number
7625
Package Type
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7625
- Zoro #
- G523785290
- UPC #
- -
- Country of Origin
- China
Dimensions
- Sheet Width
- 5 in
- Sheet Length
- 8 in
Details
- Product Type
- Cleaning Wipes
- Wipe Construction
- Hydro-Entangled (HEF)
- Item
- Cleaning Wipes
- Compatible Manufacturer Part Number
- 7625
- Package Type
- Roll
- Ply
- 1
- Material
- Cellulose, Polyester
- Cloth Density
- 50 g/sq m
- Number of Sheets
- 100
- Wipe Type
- General Purpose
- Series
- Staticide(R)
- Cloth Style
- Microfiber
- Shell Material
- Cellulose, Polyester
Description
Cleaning Wipes,Soft Pack,White
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.