Shop ACL STATICIDE
See all product information
Create Account
Cleaning Wipes, Dispenser Bucket, White
- Mfr # 7630
- Zoro # G223785439
product price:Â
$
64.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
Staticide(R)
Sheet Width
5 in
Ply
1
Cloth Density
50 g/sq m
Cloth Style
Microfiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7630
- Zoro #
- G223785439
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Width
- 5 in
- Sheet Length
- 8 in
Details
- Series
- Staticide(R)
- Ply
- 1
- Cloth Density
- 50 g/sq m
- Cloth Style
- Microfiber
- Wipe Type
- General Purpose
- Material
- Cellulose, Polyester
- Compatible Manufacturer Part Number
- 7630
- Item
- Cleaning Wipes
- Wipe Construction
- Hydro-Entangled (HEF)
- Number of Sheets
- 400
- Product Type
- Cleaning Wipes
- Shell Material
- Cellulose, Polyester
Description
Cleaning Wipes,Dispenser Bucket,White
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.