Shop ACL STATICIDE
See all product information
Create Account
Cleaning Wipes, Soft Pack, White
- Mfr # 8399PK
- Zoro # G823785464
product price:Â
$
47.75
/pk of 150, $0.32/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cloth Style
Microfiber
Number of Sheets
150
Series
Staticide(R)
Material
Polyester
Product Type
Cleaning Wipes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8399PK
- Zoro #
- G823785464
- UPC #
- -
- Country of Origin
- China
Dimensions
- Sheet Length
- 9 in
- Sheet Width
- 9 in
Details
- Cloth Style
- Microfiber
- Number of Sheets
- 150
- Series
- Staticide(R)
- Material
- Polyester
- Product Type
- Cleaning Wipes
- Cloth Density
- 120 g/sq m
- Package Type
- Bag
- ISO Rating
- ISO 5 (Class 100)
- Item
- Cleaning Wipes
- Ply
- 1
- Compatible Manufacturer Part Number
- 8399PK
- Wipe Type
- Wipe
- Wipe Construction
- Hydro-Entangled (HEF)
- Shell Material
- Polyester
Description
Cleaning Wipes,Soft Pack,White
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.