Shop ACL STATICIDE
See all product information
Create Account
ESD Workbench Dualmat Roll
- Mfr # 8385DGYR4840
- Zoro # G723956025
product price:Â
$
2,079.99
/ea
Free Shipping & Returns
Key Features
Includes
10 mm Female Snaps
Overall Thickness
0.08 in
Color
Blue
Overall Length
3.33 ft
Standards
European IEC 61340-5-1, NSI/ESD S20.20, REACH Compliant, RoHS3 Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8385DGYR4840
- Zoro #
- G723956025
- UPC #
- 030387354809
- Country of Origin
- United States
- Item
- ESD Roll
- Includes
- 10 mm Female Snaps
- Color
- Blue
- Standards
- European IEC 61340-5-1, NSI/ESD S20.20, REACH Compliant, RoHS3 Compliant
- Resistance Rating - Maximum
- 1.00 x 10^8 ohm
- Features
- Material
- Rubber
- Number of Layers
- 2
Dimensions
- Overall Thickness
- 0.08 in
- Overall Length
- 3.33 ft
- Overall Width
- 4 ft
Description
ESD Workbench Dualmat Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.