Meters Megohmmeter, LCD, Digital
- Mfr # 880
- Zoro # G624176607
product price:
$
2,367.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
1 yr
Display Type
Digital
IP Rating
Not Rated
Instrument Style
Handheld
Calibration Certificate Included
NIST Traceable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 880
- Zoro #
- G624176607
- UPC #
- -
- Country of Origin
- United States
- Display Type
- Digital
- Item
- Meters Megohmmeter
- IP Rating
- Not Rated
- Instrument Style
- Handheld
- Calibration Certificate Included
- NIST Traceable
- Display Screen Type
- LCD
- CAT Safety Rating
- CAT I
- Test Voltage
- 100V DC, 10V DC
- Includes
- (2) Probes, Carrying Case, Shielded Ground Cable, Split Cable
- Data Output Type
- No Output
- Minimum Insulation Resistance
- 10,000 ohm
- Testing Functions
- Resistance, Temperature
- Auto Ranging
- Yes
- Alert Type
- Digital Display
- Resistance Accuracy
- 10�¹-10�² ohm: Less Than +/-10%, +/-4 Counts, 10³-10�¿ ohm: Less Than +/-2%, +/-2 Counts
- Power Source
- Battery
- Features
- Alphanumeric LCD Scale Shows Precise Value
- Maximum Insulation Resistance
- 10,000 gigohm
- Operating Voltage
- 9V DC
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Battery Size
- 9V
- Fits Chest Size
- Alphanumeric LCD Scale Shows Precise Value
Description
Meters Megohmmeter, CAT Safety Rating CAT I, Display Type Digital, Includes (2) Probes, Carrying Case, Shielded Ground Cable, Split Cable, Maximum Insulation Resistance 10,000 gigohm, Minimum Insulation Resistance 10,000 ohm, Power Source - old Battery, Resistance Accuracy 10�1-10�2 ohm: less than +/-10 Percent, +/-4 Counts, 103-10�¿ ohm: less than +/-2 Percent, +/-2 Counts, Test Current Not Applicable, Test Voltage 100V DC, 10V DC, Alert Type Digital Display, Auto Ranging Yes, Battery S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.