Shop ACLAMINAIRE
See all product information
Create Account
10 in. x 10 in. 4-Way Fixed Core Aluminum Ceiling Diffuser, White
- Mfr # L-JSF-4OB 10X10
- Zoro # G425057303
product price:Â
$
69.95
/ea
Key Features
Material
Aluminum
Diffuser Item
4-Way Fixed Core Aluminum Ceiling Diffuser
Diffuser Color
White
Diffuser Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-JSF-4OB 10X10
- Zoro #
- G425057303
- UPC #
- 7709043837309
- Country of Origin
- Colombia
- Material
- Aluminum
- Diffuser Item
- 4-Way Fixed Core Aluminum Ceiling Diffuser
- Diffuser Color
- White
- Diffuser Shape
- Square
Description
4-Way Aluminum Air Supply Diffuser w/fixed center core for 10 in. x 10 in. duct hole Rust-free extruded aluminum construction with white powder-coated finish Specifically designed for indoor ceiling applications in both residential and commercial applications Easily installed with 2 included screws Features: Plastic Seal for Tight Fit and Quiet Air Flow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.