16 in. x 10 in. Aluminum Return Air Vent Grille, White
- Mfr # L-RA 16X10
- Zoro # G025057239
product price:Â
$
36.45
/ea
Key Features
Max. Duct Width (In.)
10 in
Color
White
Width
11-5/8 in
Length (In.)
17-5/8 in
Application
Wall, Ceiling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-RA 16X10
- Zoro #
- G025057239
- UPC #
- 7708881361922
- Country of Origin
- Colombia
- Color
- White
- Application
- Wall, Ceiling
- Material
- Aluminum
- Item
- Return Air Vent Grille
Dimensions
- Max. Duct Width (In.)
- 10 in
- Width
- 11-5/8 in
- Length (In.)
- 17-5/8 in
- Max. Duct Height (In.)
- 16 in
Description
Aluminum fixed blade curved blade sidewall/ceiling return air grille for a 16 in x 10 in duct hole with 2 screws included for easy installation Rust-Free extruded aluminum construction with high-resistance electrostatic white paint finish Strictly designed for indoor ceiling or sidewall installations Lightweight design prevents sagging and reinforced corners prevent separation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.