Control Transformers
- Mfr # TB150B001
- Zoro # G222984154
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Standards
UL, UL 5085-1/2, CUL, CSA 22.2
Hz - Electrical
50/60 Hertz
Power Rating
150 kV A
Mounting - Transformer
Heavy Gauge Steel Feet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB150B001
- Zoro #
- G222984154
- UPC #
- -
- Country of Origin
- United States
Details
- Standards
- UL, UL 5085-1/2, CUL, CSA 22.2
- Hz - Electrical
- 50/60 Hertz
- Power Rating
- 150 kV A
- Mounting - Transformer
- Heavy Gauge Steel Feet
Description
150 VA, 120 x 240 VAC Primary, 12/24 VAC Secondary, 50/60 Hz, 1-Phase, Silicon Steel, Epoxy Encapsulated, Industrial Control Transformer
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.