Shop EATON

Eaton 5P 850Va Tower Lcd 208/230V

  • Mfr # 5P850G
  • Zoro # G0489591

product price: 
$
561.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
850VA
Mounting
Tower
Wattage
600 W
Input Voltage
230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5P850G
Zoro #
G0489591
UPC #
743172043016
Country of Origin
Unknown
Item
UPS System
UPS Type
Line Interactive
Power Rating
850VA
Mounting
Tower
Wattage
600 W
Input Voltage
230V AC
Output Voltage
230V AC
Backup Time (Half/Full Load)
12 min/4 min
Number of Outlets
6
Housing Color
Black, Silver
Battery Type
Sealed Lead Acid (SLA)
NEMA Receptacle Configuration
(6) C13
Standards
UL 1778
Input Frequency Range
47-70 Hz (50 Hz system), 56.5-70 Hz (60 Hz system), 40-70 Hz in low-sensitivity mode
Extended Battery Capability
None; See Eaton 5PX UPS for extended runtimes options
Nominal Frequency
50-60 Hz
Package Contents
5P UPS|User manual CD|Intelligent Power Software Suite CD|Quick start guide|USB cable|RS-232 serial cable|2 IEC-to-IEC jumper cables
Battery management
ABM technology (3-stage charging extends battery service life by 50% and provides advance warning for battery replacement)
Input voltage range
160-294 V (adjustable to 150 V-294 V)
Software Compatibility
Eaton Intelligent Power Manager (included)
Input connection
C14
Output Frequency
50/60 Hz
Form factor
Tower
BTU Rating
Online: 82, Battery 389
Expansion Slots
One slot; Gigabit Network Card (Network-M2) is optional
Input Power Factor
1
Relative Humidity
0-90% non-condensing
Communication
RS-232 (RJ45) ports; USB port as standard (HID). 6-foot RS-232 and USB cables included
Noise level
<45 dB at 1 meter
Output Voltage Range
184-256 Vac
Altitude
Up to 10,000 ft (3000m) without de-rating
Battery replacement
User replaceable
Efficiency
0.97
Temperature range
0° to 35°C (32° to 95°F)

Dimensions

Width
13.6 in
Product Height
9.1 in
Product Length/Depth
13.6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.