Zoro Homepage

Control Transformers

  • Mfr # TB81304

  • Zoro # G821850348


product price: $32.89
/ea

Key Features

Temperature Rise
80 Degrees C
Input Frequency (Hz)
50/60 Hz
Input Voltage - Transformer
208/277/380 V
Output Voltage
115/95 V
Power Rating
150 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB81304
Zoro #
G821850348
UPC #
-
Country of Origin
United States

Details

Temperature Rise
80 Degrees C
Input Frequency (Hz)
50/60 Hz
Input Voltage - Transformer
208/277/380 V
Output Voltage
115/95 V
Power Rating
150 VA
Standards
UL, CSA

Description

150 VA, 208/277/380 VAC Primary, 115/95 VAC Secondary, 50/60 Hz, 1-Phase, 80 Deg C Rise, 130 Deg C Insulation Class, Copper Winding, 0.5in x 0.22in Slot, Ring Terminal, Open Core and Coil Industrial Control Transformer

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.