Zoro Homepage

Dry Type Transformers

  • Mfr # T253010S

  • Zoro # G721854606


product price: $74.49
/ea

Key Features

Hz - Electrical
60 Hz
Temperature Rise
115 Degrees C
Output Voltage
120/240V AC
NEMA Enclosure Rating
NEMA 3R
Power Rating
1 kVA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T253010S
Zoro #
G721854606
UPC #
-
Country of Origin
United States

Details

Hz - Electrical
60 Hz
Temperature Rise
115 Degrees C
Output Voltage
120/240V AC
NEMA Enclosure Rating
NEMA 3R
Power Rating
1 kVA
Phase
Single
Mounting - Transformer
Wall

Description

1 kVA, 240 x 480 VAC Primary, 120/240 VAC Secondary, 60 Hz, 1-Phase, 180 Deg C Insulation Class, Wall Mount, Encapsulated, Dry Type Distribution Transformer

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.