This item is Discontinued.

Acme Electric Control Transformer, 100 VA, 55  Degrees F, 120V AC, 240V AC, 480V AC CE100N008

Control Transformer, 100 VA, 55 Degrees F, 120V AC, 240V AC, 480V AC (Discontinued)

  • Mfr # CE100N008
  • Zoro # G3788908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE100N008
Zoro #
G3788908
UPC #
047503005347
Country of Origin
Mexico

Dimensions

Height
3.38 in
Width
3.75 in
Depth
3.5 in
Manufacturers Warranty Length
20 yr
Length
3.778 in
Dimensions
3.778 in x 3.375 in x 4.356 in

Details

Item
Control Transformer
Input Voltage - Transformer
240V AC, 480V AC
Output Voltage - Transformer
120V AC
VA Rating - Transformer
100 VA
Phase - Electrical
1
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Color
Black
Temp. Rise
55 Degrees F
Standards
cUL
Enclosure Finish
Epoxy Resin Varnish
Enclosure Style - Transformer
Finger-Safe, Open
Protective Device
None
Mounting - Transformer
Foot, Plate
Item - Transformer
Control Transformer
Weight
5.9 lb
Secondary Voltage
120 V
Pallet Quantity
120
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants; Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency; Integrally molded terminal blocks with isolation barriers to prevent arc over
Primary Voltage
240 X 480 V
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Certified Listed
UL ListedcUL Listed
Carton Quantity
1

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 100 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees F, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.