Control Transformer, 100 VA, 24V AC, 240/480V AC

  • Mfr # TB100N013F4

  • Zoro # G2134503


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V AC
Output Voltage
24V AC
Power Rating
100 VA
Phase
1
Mounting - Transformer
Foot; Plate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB100N013F4
Zoro #
G2134503
UPC #
047503005071
Country of Origin
Mexico

Dimensions

Overall Height
4.36 in
Overall Width
3.38 in
Overall Depth
3.78 in
Manufacturers Warranty Length
20 yr

Details

Item
Control Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
24V AC
Power Rating
100 VA
Phase
1
Mounting - Transformer
Foot; Plate
Hz - Electrical
50/60 Hz
Color
Black
Temperature Rise
Not Rated
Enclosure Style - Transformer
Open
Standards
cUL Listed, UL Listed
Enclosure Finish
Epoxy Resin Varnish
Protective Device
Primary and Secondary Fuse
Includes
Factory Installed Primary Fuse Block and Secondary Fuse Clips
Weight
4.4 lb
Carton Quantity
1
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Pallet Quantity
120
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants; Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency; Integrally molded terminal blocks with isolation barriers to prevent arc over
Primary Voltage
240 X 480 V
Certified Listed
UL ListedcUL Listed

Description

ICT .100KVA 240X480 - 24 F4


Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer’s windings and internal terminations are encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.


  • • Encapsulated design protects core & coil assembly from potentially damaging contaminants

  • • Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency

  • • Integrally molded terminal blocks with isolation barriers to prevent arc over

  • • Fuse blocks kits available and easily adaptable

  • • Series-parallel connecting links save wiring and labor costs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.