This item is Discontinued.

Acme Electric Control Transformer, 2 kVA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC TB2000N005F0

Control Transformer, 2 kVA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (Discontinued)

  • Mfr # TB2000N005F0
  • Zoro # G2136515
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB2000N005F0
Zoro #
G2136515
UPC #
047503003893
Country of Origin
Mexico

Dimensions

Height
8.13 in
Manufacturers Warranty Length
20 yr
Depth
6.28 in
Width
6.75 in

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 230V AC, 460V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Output Voltage - Transformer
115V AC
Item - Transformer
Control Transformer
Phase - Electrical
1
Mounting - Transformer
Foot, Plate
Protective Device
None
Enclosure Finish
Epoxy Resin Varnish
Enclosure Style - Transformer
Open
Standards
cUL
Temp. Rise
Not Rated
VA Rating - Transformer
2 kVA
Weight
51.6 lb
Primary Voltage
208/230/460 V
Pallet Quantity
24
Certified Listed
UL ListedcUL Listed
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Frequency Rating
50/60 Hz
Secondary Voltage
115 V
Carton Quantity
1
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants
Construction
Encapsulated

Description

Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 460V AC, Output Voltage - Transformer 115V AC, VA Rating - Transformer 2 kVA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.