Control Transformer, 200 VA, 24V AC, 240/480V AC

  • Mfr # TB250N013F0

  • Zoro # G2134327


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V AC
Output Voltage
24V AC
Power Rating
200 VA
Phase
Single
Mounting - Transformer
Foot; Plate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB250N013F0
Zoro #
G2134327
UPC #
047503004999
Country of Origin
Mexico

Dimensions

Overall Height
4.55 in
Overall Width
4.5 in
Overall Depth
4.04 in
Manufacturers Warranty Length
20 yr

Details

Item
Control Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
24V AC
Power Rating
200 VA
Phase
Single
Mounting - Transformer
Foot; Plate
Hz - Electrical
50/60 Hz
Winding Material
Copper
Temperature Rise
Not Rated
Protective Device
None
Standards
cUL Listed, UL Listed
Enclosure Finish
Epoxy Resin Varnish
Enclosure Style - Transformer
Open
Includes
Secondary Fuse Clips
Weight
5.75 lb
Certified Listed
UL ListedcUL Listed
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants; Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency
Primary Voltage
240 X 480 V
Carton Quantity
1
Pallet Quantity
72
Construction
Encapsulated

Description

Industrial Control Transformer 240X480 Primary Volts - 24 Secondary Volts


Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer’s windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.


  • • Encapsulated design protects core & coil assembly from potentially damaging contaminants

  • • Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency

  • • Integrally molded terminal blocks with isolation barriers to prevent arc over

  • • Fuse blocks kits available and easily adaptable

  • • Series-parallel connecting links save wiring and labor costs

  • • Terminal blocks allow full access for ring terminals for easy installation even with solid strand conductors

  • • Copper windings on all groups

  • • 2

  • • Voltage regulation exceeds NEMA requirements

  • • UL, and cUL Listed

  • • Meets or exceeds UL, CSA, NEMA, ANSI and OSHA Standards

  • • Twenty year limited warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.