This item is Discontinued.

Acme Electric Control Transformer, 250 VA, 80 Degrees C, 24 V AC TB81325

Control Transformer, 250 VA, 80 Degrees C, 24 V AC (Discontinued)

  • Mfr # TB81325
  • Zoro # G9194507
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB81325
Zoro #
G9194507
UPC #
047503350324
Country of Origin
China

Dimensions

Height
4.15 in
Width
4.65 in
Depth
5.24 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
208 V AC, 240 V AC, 277 V AC, 380 V AC, 480 V AC
Output Voltage - Transformer
24 V AC
VA Rating - Transformer
250 VA
Phase - Electrical
1
Mounting - Transformer
Foot
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
80 Degrees C
Hz
50/60
Standards
UL Listed, CSA Approved
Enclosure Finish
Varnish
VA Rating
250VA
Mounting
Panel
Fused
No
Enclosure Style - Transformer
Open
Item - Transformer
Control Transformer
Input Voltage
208/240/277/380/480VAC
Includes
2-Pole Class "CC" Fuse Block
Phase
1
Protective Device
None
Transformer Type
Wire-Wound
Output Voltage
24VAC

Description

Control Transformer, Input Voltage - Transformer 208 V AC, 240 V AC, 277 V AC, 380 V AC, 480 V AC, Output Voltage - Transformer 24 V AC, VA Rating - Transformer 250 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.