Acme Electric
Control Transformer, 250VA Rating
Mfr # TB250N013F4
Zoro # G2134616
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240V AC, 480V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 250 VA
- Protective Device Primary Fuse, Secondary Fuse
- Enclosure Style - Transformer Open
Explore More Products
- ACME ELECTRIC Transformer, 10kVA, 120/240V, Wall T2535163S
- ACME ELECTRIC Control Transformer, 200VA Rating TB250N001
- ACME ELECTRIC Control Transformer, 100VA Rating TB100N008F0
- ACME ELECTRIC Transformer, 480V, 208V Wye/120V, 3kVA T2A533081S
- ACME ELECTRIC Control Transformer, 350VA Rating TB350N014
- ACME ELECTRIC Transformer, 120/240VAC, 12/24VAC, 3kVA, Phase: 1 T111686
- ACME ELECTRIC Transformer 3PH 6KVA 600-480Y277 T2A795171S
- ACME ELECTRIC Control Transformer, 2kVA Rating TB2000N014F2
- ACME ELECTRIC Transformer 3PH 440KVA 575-460Y266 DTHB04404S
- DAYTON Class 2 Transformer, 100VA, 24VAC, Foot 4VZF8
- ACME ELECTRIC Transformer, 240V, 208V Wye/120V, 15kVA T3533611S
- Acme Electric Transformers