This item is Discontinued.

Acme Electric Control Transformer, 3 kVA, Not Rated, 100V AC, 120V AC, 240V AC, 480V AC, 600V AC TB3000N011

Control Transformer, 3 kVA, Not Rated, 100V AC, 120V AC, 240V AC, 480V AC, 600V AC (Discontinued)

  • Mfr # TB3000N011
  • Zoro # G2137373
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB3000N011
Zoro #
G2137373
UPC #
047503004463
Country of Origin
Mexico

Dimensions

Height
8.69 in
Depth
7.5 in
Width
9 in
Manufacturers Warranty Length
20 yr

Details

Item
Control Transformer
Input Voltage - Transformer
240V AC, 480V AC, 600V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Item - Transformer
Control Transformer
Output Voltage - Transformer
100V AC, 120V AC
Temp. Rise
Not Rated
VA Rating - Transformer
3 kVA
Phase - Electrical
1
Enclosure Style - Transformer
Open
Enclosure Finish
Epoxy Resin Varnish
Standards
cUL
Mounting - Transformer
Foot, Plate
Protective Device
None
Weight
83.6 lb
Secondary Voltage
95, 115 V
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Construction
Encapsulated
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants
Carton Quantity
1
Frequency Rating
50/60 Hz
Pallet Quantity
18
Primary Voltage
230/460/575 V
Certified Listed
UL ListedcUL Listed

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, 600V AC, Output Voltage - Transformer 100V AC, 120V AC, VA Rating - Transformer 3 kVA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.