This item is Discontinued.

Acme Electric Control Transformer, 350 VA, 55 Degrees C, 120 V AC, 240 V AC, 480 V AC AE060350

Control Transformer, 350 VA, 55 Degrees C, 120 V AC, 240 V AC, 480 V AC (Discontinued)

  • Mfr # AE060350
  • Zoro # G0786703
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AE060350
Zoro #
G0786703
UPC #
047503696736
Country of Origin
China

Dimensions

Height
3.84 in
Width
4.50 in
Depth
5.00 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
240 V AC, 480 V AC
Output Voltage - Transformer
120 V AC
VA Rating - Transformer
350 VA
Phase - Electrical
1
Mounting - Transformer
Foot
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
55 Degrees C
Phase
1
Enclosure Finish
Epoxy Resin Varnish
Output Voltage
120VAC
VA Rating
350VA
Enclosure Style - Transformer
Open
Fused
No
Item - Transformer
Control Transformer
Mounting
Panel
Hz
50/60
Transformer Type
Wire-Wound
Input Voltage
240/480VAC
Standards
UL Listed, cUL Listed, CE Marked

Description

Control Transformer, Input Voltage - Transformer 240 V AC, 480 V AC, Output Voltage - Transformer 120 V AC, VA Rating - Transformer 350 VA, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.