This item is Discontinued.

Acme Electric Control Transformer, 350 VA, Not Rated, 24V AC, 240V AC, 480V AC TB350N013F0

Control Transformer, 350 VA, Not Rated, 24V AC, 240V AC, 480V AC (Discontinued)

  • Mfr # TB350N013F0
  • Zoro # G2134467
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB350N013F0
Zoro #
G2134467
UPC #
047503005026
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
20 yr
Height
4.75 in
Depth
4.4 in
Width
4.5 in

Details

Item
Control Transformer
Input Voltage - Transformer
240V AC, 480V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
Not Rated
Phase - Electrical
1
Mounting - Transformer
Foot, Plate
VA Rating - Transformer
350 VA
Output Voltage - Transformer
24V AC
Protective Device
None
Standards
cUL
Item - Transformer
Control Transformer
Enclosure Finish
Epoxy Resin Varnish
Enclosure Style - Transformer
Open
Weight
5.75 lb

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 350 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.