This item is Discontinued.

Acme Electric Control Transformer, 5 kVA, Not Rated, 100V AC, 120V AC, 240V AC, 480V AC, 600V AC TB5000N011

Control Transformer, 5 kVA, Not Rated, 100V AC, 120V AC, 240V AC, 480V AC, 600V AC (Discontinued)

  • Mfr # TB5000N011
  • Zoro # G2137486
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB5000N011
Zoro #
G2137486
UPC #
047503004470
Country of Origin
Mexico

Dimensions

Width
9 in
Height
11 in
Depth
7.5 in
Manufacturers Warranty Length
20 yr

Details

Item
Control Transformer
Input Voltage - Transformer
240V AC, 480V AC, 600V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Standards
cUL
Enclosure Finish
Epoxy Resin Varnish
Mounting - Transformer
Foot, Plate
Phase - Electrical
1
VA Rating - Transformer
5 kVA
Enclosure Style - Transformer
Open
Item - Transformer
Control Transformer
Temp. Rise
Not Rated
Output Voltage - Transformer
100V AC, 120V AC
Protective Device
None
Weight
129.4 lb

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, 600V AC, Output Voltage - Transformer 100V AC, 120V AC, VA Rating - Transformer 5 kVA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.