This item is Discontinued.

Acme Electric Control Transformer, 75 VA, Not Rated, 120V AC, 208V AC, 277V AC TB75N006F0

Control Transformer, 75 VA, Not Rated, 120V AC, 208V AC, 277V AC (Discontinued)

  • Mfr # TB75N006F0
  • Zoro # G3792889
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB75N006F0
Zoro #
G3792889
UPC #
047503004623
Country of Origin
Mexico

Dimensions

Height
4 in
Width
3 in
Depth
3.14 in
Manufacturers Warranty Length
20 yr
Overall Width
2.79 in
Overall Height
3 in
Overall Depth
3.73 in

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 277V AC
Output Voltage - Transformer
120V AC
VA Rating - Transformer
75 VA
Phase - Electrical
1
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
Not Rated
Enclosure Style - Transformer
Open
Standards
cUL Listed, UL Listed
Enclosure Finish
Epoxy Resin Varnish
Item - Transformer
Control Transformer
Protective Device
None
Mounting - Transformer
Foot, Plate
Output Voltage
120V AC
Input Voltage
208V AC, 277V AC
Phase
Single
Weight
3.4 lb
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Pallet Quantity
168
Frequency Rating
50/60 Hz
Primary Voltage
208/277 V
Construction
Encapsulated
Certified Listed
UL ListedcUL Listed
Secondary Voltage
120 V
Carton Quantity
1
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants; Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency; Integrally molded terminal blocks with isolation barriers to prevent arc over
Enclosure Style
Open
Power Rating
75 VA
Temperature Rise
Not Rated
Frequency
50/60 Hz

Description

Control Transformer, Input Voltage - Transformer 208V AC, 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 75 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.