
Control Transformer, 750 VA, 110/115/120V, 240/480V, 230/460V, 220/440V
Mfr # TB-81216
Zoro # G502712880
product price: $404.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
240/480V, 230/460V, 220/440V
Output Voltage
110/115/120V
Power Rating
750 VA
Phase
1
Mounting - Transformer
Floor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB-81216
Zoro #
G502712880
UPC #
4750335016
Country of Origin
United States
Dimensions
Overall Height
4.47 in
Overall Width
5.25 in
Details
Item
Control Transformer
Input Voltage - Transformer
240/480V, 230/460V, 220/440V
Output Voltage
110/115/120V
Power Rating
750 VA
Phase
1
Mounting - Transformer
Floor
Hz - Electrical
50/60 Hz
Winding Material
CU
Weight
23 lb
Temperature Rise
80°C
Description
TB SERIES - 750 VA, 240 X 480, 230 X 460, 220 X 440 PRIMARY VOLTS -- 120/115/110 SECONDARY VOLTS FEATURES
- 600 VOLT CLASS AND BELOW 50 - 1000 VA, 50/60HZ 80°C TEMPERATURE RISE, 130°C INSULATION CLASS CONSTRUCTED WITH HIGH QUALITY SILICON STEEL LAMINATION TO MINIMIZE CORE LOSSES AND INCREASE EFFICIENCY DESIGNS INCORPORATE PRECISION SPLIT BOBBIN WOUND COILS FOR IMPROVED REGULATION PRIMARY FUSE BLOCKS AND SECONDARY FUSE KITS AVAILABLE AND EASILY ADAPTABLE SERIES-PARALLEL CONNECTING LINKS SAVE WIRING AND LABOR COSTS TERMINAL BLOCKS ALLOW FULL ACCESS FOR RING TERMINALS FOR EASY INSTALLATION EVEN WITH SOLID STRAND CONDUCTORS INTEGRALLY MOLDED TERMINAL BLOCKS WITH ISOLATION BARRIERS TO PREVENT ARC OVER FOOTPRINT MATCHES TA SERIES FOR EASY INTERCHANGEABILITY COPPER WINDINGS ON ALL GROUPS 240 X 480, 230 X 460, 220 X 440 PRIMARY VOLTS; 120/115/110 SECONDARY VOLTS; 1° 50/60HZ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.