This item is Discontinued.

Acme Electric Control Transformer, 750 VA, 55 Degrees C, 115 V AC, 208 V AC, 230 V AC, 460 V AC AE070750

Control Transformer, 750 VA, 55 Degrees C, 115 V AC, 208 V AC, 230 V AC, 460 V AC (Discontinued)

  • Mfr # AE070750
  • Zoro # G1451791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE070750
Zoro #
G1451791
UPC #
047503696842
Country of Origin
China

Dimensions

Height
4.66 in
Width
5.25 in
Depth
6.81 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
208 V AC, 230 V AC, 460 V AC
Output Voltage - Transformer
115 V AC
VA Rating - Transformer
750 VA
Phase - Electrical
1
Mounting - Transformer
Foot
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
55 Degrees C
Standards
UL Listed, cUL Listed, CE Marked
Input Voltage
208/230/460VAC
Enclosure Finish
Epoxy Resin Varnish
Enclosure Style - Transformer
Open
Phase
1
Mounting
Panel
Fused
No
Item - Transformer
Control Transformer
Transformer Type
Wire-Wound
Hz
50/60
VA Rating
750VA
Output Voltage
115VAC

Description

Control Transformer, Input Voltage - Transformer 208 V AC, 230 V AC, 460 V AC, Output Voltage - Transformer 115 V AC, VA Rating - Transformer 750 VA, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.