This item is Discontinued.

Acme Electric Control Transformer, 750VA, 5.78 In. H TBGZ81328

Control Transformer, 750VA, 5.78 In. H (Discontinued)

  • Mfr # TBGZ81328
  • Zoro # G9194412
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TBGZ81328
Zoro #
G9194412
UPC #
-
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
1 yr
Width
6.75 in
Height
5.78 in
Depth
7.08 in

Details

Item - Transformer
Control Transformer
Input Voltage - Transformer
277 V AC
Output Voltage - Transformer
24 V AC
VA Rating - Transformer
750 VA
Protective Device
None
Enclosure Style - Transformer
Open
Mounting - Transformer
Foot
Phase - Electrical
1
Hz - Electrical
50 Hz, 60 Hz
Includes
2-Pole Class "CC" Fuse Block
Transformer Type
Wire-Wound
Temp. Rise
80 Degrees C
Mounting
Panel
Output Voltage
24VAC
VA Rating
750VA
Standards
UL Listed, CSA Approved
Enclosure Finish
Varnish
Phase
1
Fused
No
Hz
50/60
Input Voltage
277VAC
Item
Control Transformer

Description

Control Transformer, Input Voltage - Transformer 277 V AC, Output Voltage - Transformer 24 V AC, VA Rating - Transformer 750 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.