CAD Viewer & Download Files
Low Voltage Distribution Transformer, 30 kVA, NEMA 3R, 120/208V AC, 480V AC
Mfr # T3030K0013B
Zoro # G6127661
CAD Available
product price: $2,952.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
CAD Drawing
Input Voltage - Transformer
480V AC
Output Voltage
120/208V AC
Power Rating
30 kVA
Phase
3
Mounting - Transformer
Floor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3030K0013B
Zoro #
G6127661
UPC #
047503091128
Country of Origin
Mexico
Dimensions
Overall Height
25 1/2 in
Overall Width
24.39 in
Overall Depth
19.37 in
Knockout Size - Transformer
No Knockout
Description
Dry Type Power Distribution Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 120V AC, 208V AC Wye, VA Rating - Transformer 30 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.