Shop ACME ELECTRIC

Low Voltage Distribution Transformer, 45 kVA, NEMA 3R, 120/208V AC, 240V AC

  • Mfr # T3045K0044B

  • Zoro # G5986648


product price:  $3,460.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
240V AC
Output Voltage
120V AC, 208V AC Wye
Power Rating
45 kVA
Phase
Three
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T3045K0044B
Zoro #
G5986648
UPC #
047503093054
Country of Origin
Mexico

Dimensions

Overall Height
25.5 in
Overall Width
24.39 in
Overall Depth
19.37 in
Knockout Size - Transformer
No Knockout

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
240V AC
Output Voltage
120V AC, 208V AC Wye
Power Rating
45 kVA
Phase
Three
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Temperature Rise
150 deg C
Voltage Function - Transformer
Step Down
Winding Material - Transformer
Aluminum
Enclosure Material
Steel
Includes
Weathershield
Standards
CSA C22.2 No. 47, Meets or Exceed U.S. DOE 10 CFR Part 431, UL 1561
Enclosure Finish
Powder Polyurethane Paint
Material type
ZFIN
BNFC Taps
2
Primary Voltage
240D V
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
Taps % Steps
0.025
UL Standard
UL 1561
Efficiency
0.984
Max Temperature Rise
150 Degrees Celsius
ANFC Taps
2
Construction
Ventilated
CSA Standard
C22.2 No. 47
UL Insulation Class
220°C
Carton Quantity
1
Features
Quiet operation with sound levels below NEMA standards
Product Category
Dry Type Distribution Transformer
Includes Knockouts
No Knockouts
Sound Level
45 dB
Voltage Function
Step Down
Frequency
60 Hz
Input Voltage
240V AC

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 240V AC Delta, Output Voltage - Transformer 120V AC, 208V AC Wye, VA Rating - Transformer 45 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.