Shop ACME ELECTRIC

Low Voltage Distribution Transformer, 75 kVA, NEMA 3R, 277/480V AC, 208V AC

  • Mfr # T3075K0034B

  • Zoro # G5986596


product price:  $5,286.99
/ea
Additional $580.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
208V AC
Output Voltage
277V AC, 480V AC Wye
Power Rating
75 kVA
Phase
Three
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T3075K0034B
Zoro #
G5986596
UPC #
047503093177
Country of Origin
Mexico

Dimensions

Overall Height
29.41 in
Overall Width
28.15 in
Overall Depth
22.37 in
Knockout Size - Transformer
No Knockout

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
208V AC
Output Voltage
277V AC, 480V AC Wye
Power Rating
75 kVA
Phase
Three
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Temperature Rise
150 Degrees C
Voltage Function - Transformer
Step Up
Enclosure Material
Steel
Standards
CSA C22.2 No. 47, Meets or Exceed U.S. DOE 10 CFR Part 431, UL 1561
Includes
Weathershield
Winding Material - Transformer
Aluminum
Enclosure Finish
Powder Polyurethane Paint
UL Standard
UL 1561
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
Taps % Steps
0.025
Efficiency
0.986
CSA Standard
C22.2 No. 47
Construction
Ventilated
Primary Voltage
208D V
ANFC Taps
2
UL Insulation Class
220°C
Material type
ZFIN
Max Temperature Rise
150 Degrees Celsius
BNFC Taps
2
Product Category
Dry Type Distribution Transformer
Features
Quiet operation with sound levels below NEMA standards
Carton Quantity
1
Sound Level
50 dB
Includes Knockouts
No Knockouts
Input Voltage
208V AC
Frequency
60 Hz
Voltage Function
Step Up

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 208V AC Delta, Output Voltage - Transformer 277V AC, 480V AC Wye, VA Rating - Transformer 75 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Up, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.