Low Voltage Distribution Transformer, 112.5 kVA, NEMA 3R, 120/240V, 480V AC

  • Mfr # T3112K0023B

  • Zoro # G5986727


product price:  $6,410.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
480V AC
Output Voltage
120/240V
Power Rating
112.5 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3112K0023B
Zoro #
G5986727
UPC #
047503093337
Country of Origin
Mexico

Dimensions

Overall Height
35.47 in
Overall Width
31.9 in
Overall Depth
26.88 in
Knockout Size - Transformer
No Knockout

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
480V AC
Output Voltage
120/240V
Power Rating
112.5 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Standards
CSA C22.2 No. 47, Meets or Exceed U.S. DOE 10 CFR Part 431, UL 1561
Voltage Function - Transformer
Step Down
Enclosure Material
Steel
Includes
Weathershield
Winding Material - Transformer
Aluminum
Enclosure Finish
Powder Polyurethane Paint
CSA Standard
C22.2 No. 47
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
ANFC Taps
2
Primary Voltage
480D V
BNFC Taps
4
Taps % Steps
0.025
Efficiency
0.9874
Material type
ZFIN
UL Standard
UL 1561
Construction
Ventilated
UL Insulation Class
220°C
Max Temperature Rise
150 Degrees Celsius
Carton Quantity
1
Product Category
Dry Type Distribution Transformer
Sound Level
50 dB
Temperature Rise
150°C
Includes Knockouts
No Knockouts

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 120V AC Center Tap, 240V AC Delta, VA Rating - Transformer 112.5 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.