This item is Discontinued.

Acme Electric Isolation Transformer, 750VA, 120/240V, 100/120/220/240V AC MT0750DS

Isolation Transformer, 750VA, 120/240V, 100/120/220/240V AC (Discontinued)

  • Mfr # MT0750DS
  • Zoro # G3715518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT0750DS
Zoro #
G3715518
UPC #
-
Country of Origin
China

Dimensions

Height
3 in
Outside Diameter
6.6 in

Details

Item
Isolation Transformer
Input Voltage - Transformer
100/120/220/240V AC
Hz - Electrical
50/60 Hz
Standards
IEC 601.1; CSA C22.2 No.601.1; UL 60601-1
Output Voltage - Transformer
120/240V
VA Rating - Transformer
750VA
Amps
6.25/3.12 A

Description

Toroidal Transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.