Low Voltage Distribution Transformer, 112.5 kVA, NEMA 3R, 277/480V, 600V

  • Mfr # T3112K0093BS

  • Zoro # G3717502


product price:  $5,466.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
600V
Output Voltage
277/480V
Power Rating
112.5 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3112K0093BS
Zoro #
G3717502
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
35.47 in
Overall Width
31.9 in
Overall Depth
26.88 in

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
600V
Output Voltage
277/480V
Power Rating
112.5 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
AL
Winding Material - Transformer
Aluminum
Electrostatic Shield
Shielded
Max Temperature Rise
150 Degrees Celsius
UL Insulation Class
220°C
UL Standard
UL 1561
Primary Voltage
600D V
BNFC Taps
4
Construction
Ventilated
Material type
ZFIN
ANFC Taps
2
Taps % Steps
0.025
CSA Standard
C22.2 No. 47
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
Efficiency
0.9874
Product Category
Dry Type Distribution Transformer
Temperature Rise
150°C

Description


2


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.