Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 277/480V, 480V

  • Mfr # T3015K0053B

  • Zoro # G3716723


product price:  $2,124.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
480V
Output Voltage
277/480V
Power Rating
15 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3015K0053B
Zoro #
G3716723
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
25 1/2 in
Overall Width
24.39 in
Overall Depth
19.37 in

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
480V
Output Voltage
277/480V
Power Rating
15 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
AL
Winding Material - Transformer
Aluminum
UL Standard
UL 1561
Material type
ZFIN
Primary Voltage
480D V
Max Temperature Rise
150 Degrees Celsius
Construction
Ventilated
CSA Standard
C22.2 No. 47
BNFC Taps
4
Taps % Steps
0.025
UL Insulation Class
220°C
ANFC Taps
2
Efficiency
0.9789
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
Product Category
Dry Type Distribution Transformer
Features
Quiet operation with sound levels below NEMA standards
Carton Quantity
1
Temperature Rise
150°C

Description

Toroidal Inductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.