This item is Discontinued.

Acme Electric Medical Isolation Transformer Open Frame 100/120/220/240-120V 100VA MT0100SS

Medical Isolation Transformer Open Frame 100/120/220/240-120V 100VA (Discontinued)

  • Mfr # MT0100SS
  • Zoro # G3715481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT0100SS
Zoro #
G3715481
UPC #
-
Country of Origin
China

Dimensions

Width
10.000 in
Height
2 in
Outside Diameter
4.0 in

Details

Item
Current Transformer
Hz - Electrical
50/60 Hz
Standards
IEC 601.1; CSA C22.2 No.601.1; UL 60601-1
Input Voltage - Transformer
100/120 V
Amps
0.83 A
Type
Toroids

Description

Current Transformer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.