This item is Discontinued.

Acme Electric Medical Isolation Transformer Open Frame 100/120/220/240-120X240V 3000VA MT3000DS

Medical Isolation Transformer Open Frame 100/120/220/240-120X240V 3000VA (Discontinued)

  • Mfr # MT3000DS
  • Zoro # G3715588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT3000DS
Zoro #
G3715588
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4.3 in
Outside Diameter
10

Details

Item
Toroidal Transformer
Input Voltage - Transformer
100/120/220/240 V
Hz - Electrical
50/60 Hz
Standards
IEC 601.1; CSA C22.2 No.601.1; UL 60601-1
Amps
25/12.5 A
Type
Toroids

Description

Toroidal Transformer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.