Medium Voltage Transformer, 120 V, 120 V (Discontinued)
- Mfr # AA57901120
- Zoro # G3711902
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA57901120
Zoro #
G3711902
UPC #
-
Country of Origin
Mexico
Dimensions
Height
2.8 in
Outside Diameter
5.8 in
Details
Item
Medium Voltage Transformer
Input Voltage - Transformer
120 V
Hz - Electrical
60 Hz
Output Voltage - Transformer
120 V
Standards
CSA C22.2 No. 66-1988; UL 506
Amps
6.6 A
Type
Toroids
Description
Medium Voltage Transformer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.