Medium Voltage Transformer, 2 X15 V, 117/234 V (Discontinued)
- Mfr # AA52402015
- Zoro # G3712252
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA52402015
Zoro #
G3712252
UPC #
-
Country of Origin
Mexico
Dimensions
Height
2.1 in
Outside Diameter
4.5 in
Details
Item
Medium Voltage Transformer
Input Voltage - Transformer
117/234 V
Hz - Electrical
50/60 Hz
Output Voltage - Transformer
2 X15 V
Standards
CSA C22.2 No. 66-1988; UL 506
Amps
8 A
Type
Toroids
Description
Medium Voltage Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.