Shop All Transformers
Acme Electric
Toroidal Transformer, 24°C, 2/18V AC, 115/230V AC
Mfr # 70044K
Zoro # G3710983
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 115/230V AC
- Output Voltage - Transformer 2/18V AC
- Hz - Electrical 50 Hz, 60 Hz
- Temp. Rise 24°C
- Height 2.17 in
Product Information
- Brand Acme Electric
- MFR # 70044K
- Zoro # G3710983
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 2.17 in |
Width | 2.17 in |
Depth | 1.02 in |
Details
Description
Toroidal Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (22980701)
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC L5-15P BK (HBL4723VBK)
- SQUARE D 80 in H, 5.75 in D, Enclosure Box - NQNF - Type 1 - Blank En (MH80BE)
- DIVERSIFIED Expandable Alternating Relay (ARA-120-ANE)
- ACME ELECTRIC Single Phase Transformer, 250 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253007S)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181052)
- ACME ELECTRIC Line Reactor, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2530134S)
- ACME ELECTRIC Single Phase Transformer, 150 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153006)
- ACME ELECTRIC Single Phase Export Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279260S)
- ACME ELECTRIC Medium Voltage Transformer, 7.5 kVA, NEMA 3R (DTFA72S)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208V AC (9070T500D3)
- Acme Electric Power Distribution