Hubbell

15A Midget Locking Plug 2P 3W 120VAC L5-15P BK


product price: $12.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Hinged
  • Length 1.49 in
  • Amps - Plugs and Receptacles 15A
  • Voltage - Plugs and Receptacles 125V AC
  • Number of Poles 2
See all product information

Product Information

  • Brand Hubbell
  • MFR # HBL4723VBK
  • Zoro # G0645224
  • UPC #
    783585043241
  • Country of Origin United States
  • Category Locking Plugs

Dimensions

Length 1.49 in
Cord Size 0.220 in to 0.660 in
Overall Length 1.49 in
Minimum Wire Size 18 AWG
Body Length 1.49 in
For Maximum Cable Diameter 0.66 in
Outside Diameter 1.49 in
Maximum Wire Size 12 AWG
For Minimum Cable Diameter 0.22 in
Wire Size #18 AWG to #12 AWG
Display Size Standard Sized
Height 1.87 in
Dimensions 1.49 in x 1.49 in x 1.87 in
Width 1.49 in

Details

Item Locking Plug
Item - Plugs and Receptacles Plug
Wiring Style Hinged
Amps - Plugs and Receptacles 15A
Voltage - Plugs and Receptacles 125V AC
Number of Poles 2
Number of Wires 3
Phase Single
Body Material Nylon
Amps 15 A
Voltage 120V AC
Color Black
NEMA Configuration L5-15
HP 0.5
Application Extra Heavy Duty Industrial
Standards CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
IP Rating IP20
Material Nylon
Product Type Midget Locking Plug
Housing Material Nylon
Maximum Operating Temperature 75 Degrees C
For Environment Dry
Grounding Grounded
NEMA Plug Configuration L5-15P
Housing Color Black
Number of Blades 3
Minimum Operating Temperature -40 Degrees C
For Location Indoor
Horsepower Rating 1/2 hp
Voltage Rating 125V AC
UL 94 Flammability Rating HB
Polarized Yes
Market Industrial
Resistance Properties Chemical Resistant, Impact Resistant
Current Rating 15 A
Wire Connection Type Screw Terminals
Blade Material Brass
Connection Orientation Straight
Shrouded No
Weight (Lbs.) 0.1
Temp. Rise Max 30C Temp. Rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75.
Flammability HB or better per UL 94 or CSA 22.2 No. 0.6
Operating Temp. Maximum Continuous 75A deg C Minimum -40A deg C (w/o impact)
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL 94 or CSA 22.2 No. 0.6 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #18 AWG - #12 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
OEM Brand Name Hubbell Wiring Device-Kellems
Voltage Rating Description 125 VAC
Current / Amperage Rating 15 A
Industry Standard(s) Certified to CSA C22.2 No.42 Fed.Spec. W-C-596 Listed to UL 498
Amperage Rating 15 A
Nema Rating L5-15P
Cord Type All Listed Portables
Cord Range 0.220"-0.660"(5.6-16.8)
Connectivity Pressure Terminal Screws
Horsepower - Maximum 0.5
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Cable Range 0.220 - 0.660 in
Material - Mounting Hardware Cord Mounted
Dielectric Strength Withstands 2,000V minimum
Item Type 15A Valise® Plug
Type Plugs

Description

Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, Housing Material Nylon, NEMA Plug Configuration L5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Hinged, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.22 in, Grounding Grounded, Horsepower Rating 1/2 hp, IP Rating IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.