Shop ACME ELECTRIC

Panel-Tran Zone Power Center, 5 kVA, NEMA 3R, 120/240V AC, 480V AC

  • Mfr # PT061150005LS

  • Zoro # G0404774

CAD Available

product price:  $2,317.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

CAD Drawing
Input Voltage - Transformer
480V AC
Output Voltage
120/240V AC
Power Rating
5 kVA
Phase
Single
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT061150005LS
Zoro #
G0404774
UPC #
047503330005
Country of Origin
Mexico

Dimensions

Overall Height
32.13 in
Overall Width
13.25 in
Overall Depth
7.63 in
Transformer Size
5 kVA

Details

CAD Available
Yes
Item
Panel-Tran Zone Power Center
Input Voltage - Transformer
480V AC
Output Voltage
120/240V AC
Power Rating
5 kVA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Winding Material
AL
Color
Gray
Temperature Rise
115 deg C
Input Protection
25A Circuit Breaker
Input Connection
Hard Wired
Standards
CSA C22.2 No. 47, NEC 450-3, UL 1062
Amps
20 A
Secondary Protection
25A Circuit Breaker
Enclosure Material
Steel
Output Connection
(8) Single Pole or (4) Two Pole Circuit Breakers
Includes
(8) Single Pole or (4) Two Pole Circuit Breaker Slots
Winding Material - Transformer
Aluminum
Enclosure Type
Encapsulated
Insulation Max. Temp.
180 °C
Taps % Steps
0.05
UL Insulation Class
180°C
Electrostatic Shield
Shielded
BNFC Taps
2
Carton Quantity
1
Primary Breaker
ED42B025L (25A)
Product Category
Panel-Tran Zone Power Centers
Construction
Encapsulated
Max Temperature Rise
115 Degrees Celsius
Secondary Breaker
Q225 (25A)
Primary Voltage
480
UL Standard
UL 1062
CSA Standard
C22.2 No 47
Housing Material
Steel
Housing Color
Gray
Outlet Circuit Protection Rating
25 A
Power Station Style
Wall Mount
Inlet Circuit Protection Rating
25 A
Outlet Voltage Rating
120/240V AC
Inlet Connection
Hard Wired
Inlet Voltage Rating
480V AC

Description


-


  • • Fully compliant with NEC 450-3

  • • Designed for indoor and outdoor applications

  • • Electrostatic shield for enhanced protection

  • • Primary and Secondary main circuit breakers provided

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.