Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Three Phase Transformer, 150kVA, 240V

  • Zoro #: G0130494
  • Mfr #: T3150K0044B

$4,746.78

  • Voltage Function - Transformer: Step Down
  • Winding Material - Transformer: Aluminum
  • Input Voltage - Transformer: 240VAC Delta
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Acme Electric #T3150K0044B Specifications

  • Zoro #: G0130494
  • Mfr #: T3150K0044B
Voltage Function - Transformer: Step Down Winding Material - Transformer: Aluminum
Input Voltage - Transformer: 240VAC Delta Mounting: Floor
Phase - Electrical: 3 Standards: UL 1561, File E12547, C22.2 No. 47, LR7357-32
Output Voltage - Transformer: 208VAC Wye, 120VAC Width: 32.90"
VA Rating: 150kVA Enclosure Type: Indoor/Outdoor
Depth: 29.87" Hz: 60
Hz - Electrical: 60 Hz Item: Three Phase Transformer
Enclosure Rating: NEMA 3R Output Voltage: 208VAC Wye/120VAC
VA Rating - Transformer: 150kVA Color: ASA 61 Gray
Enclosure Material: Steel Includes: Weathershield
Mounting - Transformer: Floor Input Voltage: 240VAC
Knockout Size - Transformer: No Knockout Item - Transformer: Three Phase Transformer
Outdoor Rated - Transformer: Yes Temp. Rise: 150 Degrees C
Height: 41.52" Mounting - Transformer: Floor
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Three Phase Transformer, Input Voltage - Transformer 240VAC Delta, Output Voltage - Transformer 208VAC Wye, 120VAC, VA Rating - Transformer 150kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 3R

Reviews of Acme Electric #T3150K0044B